Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IM35-11EX-HI/24VDC
Signal Isolator; Analog; 1 Channel;
Item Number
IM35-11EX-HI/24VDC
This item cannot be canceled or returned
Description
Item #
IM35-11EX-HI/24VDC
Signal Isolator; Analog; 1 Channel;
Specifications
Specifications
| Manufacturer Part Number |
7506516 |
| Manufacturer |
Turck |
| Family Series |
Turck Transducers |
| Description |
Signal Isolator; Analog; 1 Channel; 24VDC; 0/4-20mA; M7506516 |
| Voltage |
19-29 VDC |
| Input Signal |
Amps (AAC) |
| Output Signal |
Current |
| Number of Channels |
1 |
| Mounting |
DIN Rail |
| Approvals |
TUV, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.3 lbs |
IM35-11EX-HI/24VDC
Turck Transducers