Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IM3RF1W Bryant Electric Jacks, ISTATION MOD, W/3RCA FEED THU,1U,WH
IM3RF1W Bryant Electric Jacks, ISTATION MOD, W/3RCA FEED THU,1U,WH
This item cannot be canceled or returned
Description
ISTATION MOD, W/3RCA FEED THU,1U,WH
Specifications
Specifications
| Manufacturer Part Number |
IM3RF1W |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Jacks |
| Description |
Hubbell Premise Wiring Products, iStation Module, 3 RCA, Feed Thru, 1-Unit, White |
| Style |
Pass-Through Audio/Video Module |
| Color |
White |
| Features |
Female to Female, Gold |
| Type |
RCA Composite Video, RCA Left/Right Audio |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.15 lbs |
IM3RF1W
Bryant Electric Jacks