Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IM3RS1OW Hubbell Jacks, ISTATION MODULE, W/3RCA SOLDER,1U,OW
IM3RS1OW Hubbell Jacks, ISTATION MODULE, W/3RCA SOLDER,1U,OW
This item cannot be canceled or returned
Description
ISTATION MODULE, W/3RCA SOLDER,1U,OW
Specifications
Specifications
| Manufacturer Part Number |
IM3RS1OW |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Jacks |
| Description |
ISTATION MODULE, W/3RCA SOLDER,1U,OW |
| Style |
Audio/Video Module |
| Color |
Office White |
| Type |
RCA Composite Video, RCA Left/Right Audio |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.05 lbs |