Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IM43-13-SR
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
7540041 |
| Manufacturer |
Turck |
| Family Series |
Turck Transducers |
| Description |
Interface Module |
| Voltage |
20-250 VAC, 20-250 VDC |
| Input Signal |
Amps (AAC), Volts (VAC), Volts (VDC) |
| Number of Channels |
1 |
| Mounting |
DIN Rail |
| Net Weight |
0.335 lbs |
| Gross Weight |
0.39 lbs |
IM43-13-SR
Turck Transducers