Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Turck Power Supplies, IM82 Series
IM82-24-2.5
Turck Power Supplies, IM82 Series
This item cannot be canceled or returned
Description
Power Supplies, IM82 Series
- Safety Extra‑Low Voltage
- Single/Parallel Operating Mode
- 3‑Phase Parallel Operating Mode
- Output Voltage Adjustable
Specifications
Specifications
| Manufacturer Part Number |
7545041 |
| Manufacturer |
Turck |
| Product Series |
IM82 |
| Family Series |
Turck Power Supplies, IM82 Series |
| Description |
IM82-24-2.5; M7545041 |
| Nominal Input Voltage |
120 VAC, 208 VAC, 240 VAC |
| AC Voltage |
85-264 VAC |
| Input Frequency |
47-63 Hz |
| Phase |
1 |
| Nominal Output Voltage |
24 VDC |
| Output VDC |
24-28 VDC |
| Output Current |
2.5 A |
| Number of Outputs |
1 |
| Mounting |
DIN Rail |
| Enclosed |
Yes |
| Encapsulated |
No |
| Output Voltage Adj. |
Yes |
| Parallel Operation |
Yes |
| Operating Temperature |
-13-158 °F |
| Approvals |
CE, cULus |
| Comments |
IP20 |
| Net Weight |
0 lbs |
| Gross Weight |
0.9 lbs |
IM82-24-2.5
Turck Power Supplies, IM82 Series