IM82 Series Information
| Manufacturer Part Number | 7545042 |
|---|---|
| Manufacturer | Turck |
| Product Series | IM82 |
| Family Series | Turck Power Supplies, IM82 Series |
| Description | IM82-24-5.0; M7545042 |
| Nominal Input Voltage | 120 VAC, 208 VAC, 240 VAC |
| AC Voltage | 186-264 VAC, 90-132 VAC |
| Input Frequency | 47-63 Hz |
| Phase | 1 |
| Nominal Output Voltage | 24 VDC |
| Output VDC | 22.5-28.5 VDC |
| Output Current | 5 A |
| Number of Outputs | 1 |
| Mounting | DIN Rail |
| Enclosed | Yes |
| Encapsulated | No |
| Output Voltage Adj. | Yes |
| Parallel Operation | Yes |
| Operating Temperature | -13-158 °F |
| Approvals | CE, cULus |
| Comments | IP20 |
| Net Weight | 0 lbs |
| Gross Weight | 2.2 lbs |