Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IMB05W Hubbell Jacks, ISTATION MODULE, BLANK,.5U,5PK,WH
IMB05W Hubbell Jacks, ISTATION MODULE, BLANK,.5U,5PK,WH
This item cannot be canceled or returned
Description
ISTATION MODULE, BLANK,.5U,5PK,WH
Specifications
Specifications
| Manufacturer Part Number |
IMB05W |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Jacks |
| Description |
ISTATION MODULE, BLANK,.5U,5PK,WH |
| Style |
Keystone Connector |
| Color |
White |
| Type |
HDMI |
| Approvals |
CSA, UL |
| Net Weight |
0.025 lbs |
| Gross Weight |
0.025 lbs |