Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IMB1OW
ISTATION MODULE, BLANK,1U,5PK,OW
This item cannot be canceled or returned
Description
ISTATION MODULE, BLANK,1U,5PK,OW
Specifications
Specifications
| Manufacturer Part Number |
IMB1OW |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Jacks |
| Color |
Office White |
| Mounting |
Wallplate |
| Approvals |
CSA, UL |
| Comments |
Blank Modules |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.045 lbs |