Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IMB1W Hubbell Jacks, ISTATION MODULE, BLANK,1U,5PK,WH
IMB1W Hubbell Jacks, ISTATION MODULE, BLANK,1U,5PK,WH
This item cannot be canceled or returned
Description
ISTATION MODULE, BLANK,1U,5PK,WH
Specifications
Specifications
| Manufacturer Part Number |
IMB1W |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Jacks |
| Color |
White |
| Mounting |
Wallplate |
| Approvals |
CSA, UL |
| Comments |
Blank Modules |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.05 lbs |