Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IMB815BK Hubbell Jacks, ISTATION MOD, W/5 BNC,8 PIN F,1.5U,
IMB815BK Hubbell Jacks, ISTATION MOD, W/5 BNC,8 PIN F,1.5U,
This item cannot be canceled or returned
Description
ISTATION MOD, W/5 BNC,8 PIN F,1.5U,
Specifications
Specifications
| Manufacturer Part Number |
IMB815BK |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Jacks |
| Description |
ISTATION MOD, W/5 BNC,8 PIN F,1.5U, BK |
| Style |
Plug-n-Play Module |
| Color |
Black |
| Features |
8-pin Female X-END Interface |
| Type |
BNC, RGBHV |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.2 lbs |