Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IMBDS1OW Bryant Electric Jacks, ISTATION MODULE, D-SUB,UNLD,1U,10PK,OW
IMBDS1OW Bryant Electric Jacks, ISTATION MODULE, D-SUB,UNLD,1U,10PK,OW
This item cannot be canceled or returned
Description
ISTATION MODULE, D-SUB,UNLD,1U,10PK,OW
Specifications
Specifications
| Manufacturer Part Number |
IMBDS1OW |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Jacks |
| Description |
HD15/9-Pin or HDMI |
| Color |
Office White |
| Mounting |
Wallplate |
| Termination |
Snap |
| Material |
Plastic |
| Approvals |
cUL, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
IMBDS1OW
Bryant Electric Jacks