Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IMBDS1W Hubbell Jacks, ISTATION MODULE, D-SUB,UNLD,1U,10PK,
IMBDS1W Hubbell Jacks, ISTATION MODULE, D-SUB,UNLD,1U,10PK,
This item cannot be canceled or returned
Description
ISTATION MODULE, D-SUB,UNLD,1U,10PK,
Specifications
Specifications
| Manufacturer Part Number |
IMBDS1W |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Jacks |
| Description |
HD15/9-Pin or HDMI |
| Color |
White |
| Description |
HD15/9-Pin or HDMI |
| Mounting |
Wallplate |
| Termination |
Snap |
| Material |
Plastic |
| Approvals |
cUL, UL |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.06 lbs |