Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IMBDSA15EI Bryant Electric Jacks, ISTATION MODULE, ANG,D-SUB,UNLD,1.5U,EI
MFG Item Number
IMBDSA15EI
IMBDSA15EI Bryant Electric Jacks, ISTATION MODULE, ANG,D-SUB,UNLD,1.5U,EI
MFG Item Number
IMBDSA15EI
This item cannot be canceled or returned
Description
ISTATION MODULE, ANG,D-SUB,UNLD,1.5U,EI
Specifications
Specifications
| Manufacturer Part Number |
IMBDSA15EI |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Jacks |
| Description |
Angled,HD15/9-Pin or HDMI |
| Color |
Electric Ivory |
| Mounting |
Wallplate |
| Termination |
Snap |
| Material |
Plastic |
| Net Weight |
0 lbs |
| Gross Weight |
0.05 lbs |
IMBDSA15EI
Bryant Electric Jacks