Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IMBDSA15OW
ISTATION MODULE, ANG,D-SUB,UNLD,
MFG Item Number
IMBDSA15OW
This item cannot be canceled or returned
Description
ISTATION MODULE, ANG,D-SUB,UNLD,
Specifications
Specifications
| Manufacturer Part Number |
IMBDSA15OW |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Jacks |
| Description |
Angled,HD15/9-Pin or HDMI |
| Color |
Office White |
| Description |
Angled,HD15/9-Pin or HDMI |
| Mounting |
Wallplate |
| Termination |
Snap |
| Material |
Plastic |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |