IMC-150LPI

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IMC-150LPI Advantech Ethernet Extenders, Long Reach PoE+ Extender

MFG Item Number
IMC-150LPI

IMC-150LPI Advantech Ethernet Extenders, Long Reach PoE+ Extender

MFG Item Number
IMC-150LPI
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Ethernet Extenders, Series
Item #
IMC-150LPI
Long Reach PoE+ Extender

Series Information

Specifications

Specifications
Manufacturer Part Number IMC-150LPI
Manufacturer Advantech
Family Series Advantech Ethernet Extenders
Port Style RJ-45
Port Standard 100Base-TX
Voltage 48 VDC
Nominal Voltage 48 VDC
Enclosure Composition Metallic
Operating Temperature -40-167 °F
Protection Rating IP30
Mounting Surface
Net Weight 0 lbs
Gross Weight 0 lbs