Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IMC-350I-SST-PS-A Advantech Media Converters, IE-MiniMc, TP-TX/SSFX-SM1310-SC-WDM
MFG Item Number
IMC-350I-SST-PS-A
IMC-350I-SST-PS-A Advantech Media Converters, IE-MiniMc, TP-TX/SSFX-SM1310-SC-WDM
MFG Item Number
IMC-350I-SST-PS-A
This item cannot be canceled or returned
Description
IE-MiniMc, TP-TX/SSFX-SM1310-SC-WDM
Specifications
Specifications
| Manufacturer Part Number |
IMC-350I-SST-PS-A |
| Manufacturer |
Advantech |
| Family Series |
Advantech Media Converters |
| Description |
IE-MiniMc, TP-TX/SSFX-SM1310-SC-WDM |
| Converter Type |
Fiber to Ethernet |
| Primary Port Style |
SC Fiber-Single Mode |
| Voltage |
100-240 VAC |
| Nominal Voltage |
120 VAC, 208 VAC, 240 VAC |
| Enclosure Composition |
Metallic |
| Mounting |
Desktop, DIN Rail, Wall |
| Operating Temperature |
-13-185 °F |
| Approvals |
CE, cULus, FCC, UL |
| Comments |
Supports Link Fault Pass Through (LFPT) |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
IMC-350I-SST-PS-A
Advantech Media Converters