Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IMC-574I-SFP-PS Advantech Media Converters, IE-MultiWay, 2TX/2SFP
MFG Item Number
IMC-574I-SFP-PS
IMC-574I-SFP-PS Advantech Media Converters, IE-MultiWay, 2TX/2SFP
MFG Item Number
IMC-574I-SFP-PS
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
IMC-574I-SFP-PS |
| Manufacturer |
Advantech |
| Family Series |
Advantech Media Converters |
| Converter Type |
Fiber to Ethernet |
| Primary Port Style |
SFP |
| Voltage |
5-24 VDC |
| Nominal Voltage |
12 VDC, 24 VDC |
| Enclosure Composition |
Metallic |
| Mounting |
Desktop, DIN Rail, Wall |
| Operating Temperature |
-40-185 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
IMC-574I-SFP-PS
Advantech Media Converters