Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IMC-595MPI-PS-A Advantech Media Converters, 4TX/1SFP Managed PoE BT Media Converter
MFG Item Number
IMC-595MPI-PS-A
IMC-595MPI-PS-A Advantech Media Converters, 4TX/1SFP Managed PoE BT Media Converter
MFG Item Number
IMC-595MPI-PS-A
This item cannot be canceled or returned
Description
4TX/1SFP Managed PoE BT Media Converter
Specifications
Specifications
| Manufacturer Part Number |
IMC-595MPI-PS-A |
| Manufacturer |
Advantech |
| Family Series |
Advantech Media Converters |
| Converter Type |
Fiber to Ethernet |
| Total Number of Ports |
5 |
| Primary Port Style |
SFP |
| Voltage |
55-57 VDC |
| Nominal Voltage |
48 VDC |
| Enclosure Composition |
Metallic |
| Mounting |
Desktop, DIN Rail, Wall |
| Operating Temperature |
-14-104 °F |
| Comments |
Supports Link Fault Pass Through (LFPT) |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
IMC-595MPI-PS-A
Advantech Media Converters