Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IMC-716-2DC Advantech Media Converters, iMediaChassis/6-2DC
MFG Item Number
IMC-716-2DC
IMC-716-2DC Advantech Media Converters, iMediaChassis/6-2DC
MFG Item Number
IMC-716-2DC
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
IMC-716-2DC |
| Manufacturer |
Advantech |
| Family Series |
Advantech Media Converters |
| Converter Type |
Fiber to Ethernet |
| Total Number of Ports |
6 |
| Voltage |
100-240 VAC |
| Nominal Voltage |
120 VAC, 208 VAC, 240 VAC |
| Enclosure Composition |
Metallic |
| Mounting |
Rack |
| Operating Temperature |
32-122 °F |
| Approvals |
CE, CSA, FCC, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
IMC-716-2DC
Advantech Media Converters