IMC-721I-SE

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IMC-721I-SE Advantech Media Converters, IE-iMcV-T1/E1/J1-LineTermTP/FIBER-SM1310

MFG Item Number
IMC-721I-SE

IMC-721I-SE Advantech Media Converters, IE-iMcV-T1/E1/J1-LineTermTP/FIBER-SM1310

MFG Item Number
IMC-721I-SE
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Media Converters, Series
Item #
IMC-721I-SE
IE-iMcV-T1/E1/J1-LineTermTP/FIBER-SM1310

Series Information

Specifications

Specifications
Manufacturer Part Number IMC-721I-SE
Manufacturer Advantech
Family Series Advantech Media Converters
Converter Type Fiber to Ethernet
Total Number of Ports 2
Primary Port Style SC Fiber-Multi Mode
Voltage 5 VDC
Nominal Voltage 6 VDC
Enclosure Composition Metallic
Mounting Rack
Operating Temperature 32-122 °F
Approvals CE, CSA, FCC, UL
Net Weight 0 lbs
Gross Weight 0 lbs