IMC-762-SFP

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IMC-762-SFP Advantech Media Converters, iMcV-FiberLinX-II, TX/SFP

MFG Item Number
IMC-762-SFP

IMC-762-SFP Advantech Media Converters, iMcV-FiberLinX-II, TX/SFP

MFG Item Number
IMC-762-SFP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Media Converters, Series
Item #
IMC-762-SFP
iMcV-FiberLinX-II, TX/SFP

Series Information

Specifications

Specifications
Manufacturer Part Number IMC-762-SFP
Manufacturer Advantech
Family Series Advantech Media Converters
Converter Type Fiber to Ethernet
Primary Port Style SFP
Voltage 3.3 VDC
Nominal Voltage 6 VDC
Enclosure Composition Metallic
Mounting Rack
Operating Temperature 32-122 °F
Approvals CE, CSA, FCC, UL
Net Weight 0 lbs
Gross Weight 0 lbs