Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IMC-770-SSR Advantech Media Converters, iMcV-Giga-MediaLinX, TX/SSLX-SM1550-SC
MFG Item Number
IMC-770-SSR
IMC-770-SSR Advantech Media Converters, iMcV-Giga-MediaLinX, TX/SSLX-SM1550-SC
MFG Item Number
IMC-770-SSR
This item cannot be canceled or returned
Description
iMcV-Giga-MediaLinX, TX/SSLX-SM1550-SC
Specifications
Specifications
| Manufacturer Part Number |
IMC-770-SSR |
| Manufacturer |
Advantech |
| Family Series |
Advantech Media Converters |
| Converter Type |
Fiber to Ethernet |
| Total Number of Ports |
2 |
| Primary Port Style |
SC Fiber-Multi Mode |
| Enclosure Composition |
Metallic |
| Mounting |
Rack |
| Operating Temperature |
32-122 °F |
| Approvals |
CE, FCC |
| Comments |
Supports Link Fault Pass Through (LFPT) |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
IMC-770-SSR
Advantech Media Converters