Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IMC-782-SFP Advantech Media Converters, iMcV-Giga-FiberLinX-III, TX/SFP
MFG Item Number
IMC-782-SFP
IMC-782-SFP Advantech Media Converters, iMcV-Giga-FiberLinX-III, TX/SFP
MFG Item Number
IMC-782-SFP
This item cannot be canceled or returned
Description
iMcV-Giga-FiberLinX-III, TX/SFP
Specifications
Specifications
| Manufacturer Part Number |
IMC-782-SFP |
| Manufacturer |
Advantech |
| Family Series |
Advantech Media Converters |
| Converter Type |
Fiber to Ethernet |
| Primary Port Style |
SFP |
| Enclosure Composition |
Metallic |
| Mounting |
Rack |
| Operating Temperature |
32-122 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
IMC-782-SFP
Advantech Media Converters