Series Information
| Manufacturer Part Number | 1071231 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Inductive Proximity |
| Description | Inductive proximity sensors, IME, IME12-10NPOZW2K, Housing: Short-body, Sensing range Sn: 10 mm, Installation type: Non-flush, Electrical wiring: DC 3-wire, Switching output: PNP, Output function: NC, Connection type: Cable, 3-wire, 2 m, Special feature |
| Range | 10 mm |
| Connection Type | Cable |
| Cable Length | 2 m |
| Output Type | PNP |
| Number of Wires | 3 |
| Approvals | CE, UR |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |