Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IME12-10NPSZC0K
Inductive proximity sensors, IME12-10N
Item Number
IME12-10NPSZC0K
This item cannot be canceled or returned
Description
Inductive Proximity, Series
Inductive proximity sensors, IME12-10N
Specifications
Specifications
| Manufacturer Part Number |
1071234 |
| Manufacturer |
Sick |
| Family Series |
Sick Inductive Proximity |
| Description |
Inductive proximity sensors, IME, IME12-10NPSZC0K, Housing: Short-body, Sensing range Sn: 10 mm, Installation type: Non-flush, Electrical wiring: DC 3-wire, Switching output: PNP, Output function: NO, Connection type: Male connector M12, 4-pin, Special |
| Range |
10 mm |
| Connection Type |
4 Pin M12 Connector |
| Output Type |
PNP |
| Number of Wires |
3 |
| Approvals |
CE, UR |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
IME12-10NPSZC0K
Sick Inductive Proximity