Series Information
| Manufacturer Part Number | 1040933 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Inductive Proximity |
| Description | Inductive proximity sensors, IME, IME18-05BPSZC0K, Housing: Short-body, Sensing range Sn: 5 mm, Installation type: Flush, Electrical wiring: DC 3-wire, Switching output: PNP, Output function: NO, Connection type: Male connector M12, 4-pin |
| Range | 5 mm |
| Connection Type | 4 Pin M12 Connector |
| Output Type | PNP |
| Number of Wires | 3 |
| Approvals | CE, UR |
| Net Weight | 0.11 lbs |
| Gross Weight | 0.11 lbs |