IME18-08BPSZC0S

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IME18-08BPSZC0S Sick Inductive Proximity, INDUCT.PROXIM.SENS.

MFG Item Number
1040966

IME18-08BPSZC0S Sick Inductive Proximity, INDUCT.PROXIM.SENS.

MFG Item Number
1040966
Item Number
IME18-08BPSZC0S
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
IME18-08BPSZC0S
INDUCT.PROXIM.SENS.

Series Information

Specifications

Specifications
Manufacturer Part Number 1040966
Manufacturer Sick
Family Series Sick Inductive Proximity
Description IME18-08BPSZC0S INDUCT.PROXIM.SENS. Inductive proximity sensors IME, IME18-08BPSZC0S Sensing range Sn: 8 mm Installation type:
Diameter 18 mm
Power Type DC
Range 8 mm
Connection Type 4 Pin M12 Connector
Cable Length 52 mm
Output Type NO PNP
Number of Wires 3
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Short Circuit Protection Yes
Approvals cULus
Net Weight 0.14 lbs
Gross Weight 0.14 lbs