Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
IME18-12NDSZY2S Sick Inductive Proximity, Inductive proximity sensors, IME18-12N
IME18-12NDSZY2S Sick Inductive Proximity, Inductive proximity sensors, IME18-12N
Item Number
IME18-12NDSZY2S
This item cannot be canceled or returned
Description
Inductive Proximity, Series
Inductive proximity sensors, IME18-12N
Specifications
Specifications
Manufacturer Part Number
1068261
Manufacturer
Sick
Family Series
Sick Inductive Proximity
Description
Inductive proximity sensors, IME, IME18-12NDSZY2S, Housing: Standard design, Sensing range Sn: 12 mm, Installation type: Non-flush, Electrical wiring: DC 2-wire, Output function: NO, Connection type: Cable, 2-wire, 2 m
Range
12 mm
Connection Type
Cable
Output Type
NO
Number of Wires
2
Approvals
CE, UR
Net Weight
0 lbs
Gross Weight
0 lbs
IME18-12NDSZY2S
Sick Inductive Proximity