IME2S18-05B4DC0

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IME2S18-05B4DC0 Sick Inductive Proximity, Safety switches, IME2S18-05B4DC0

MFG Item Number
1091949

IME2S18-05B4DC0 Sick Inductive Proximity, Safety switches, IME2S18-05B4DC0

MFG Item Number
1091949
Item Number
IME2S18-05B4DC0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
IME2S18-05B4DC0
Safety switches, IME2S18-05B4DC0

Series Information

Specifications

Specifications
Manufacturer Part Number 1091949
Manufacturer Sick
Family Series Sick Inductive Proximity
Description Safety switches, IME2S, IME2S18-05B4DC0, Design: Cylindrical, Sensing range Sn: 5 mm, Dimensions: M18 x 69 mm, Thread length: 44.2 mm, Installation type: Flush, Connection type Detail: Male connector M12, 4-pin, Type of output: Self-monitoring semicondu
Range 5 mm
Connection Type 4 Pin M12 Connector
Number of Wires 3
Composition Metallic
Length 44.2 mm
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs