Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IMF1EI Bryant Electric Electrical Box Covers, PLATE, ISTATION,MODULE FRAME,1G,3U,EI
IMF1EI Bryant Electric Electrical Box Covers, PLATE, ISTATION,MODULE FRAME,1G,3U,EI
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
PLATE, ISTATION,MODULE FRAME,1G,3U,EI
Specifications
Specifications
| Manufacturer Part Number |
IMF1EI |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Electrical Box Covers |
| Description |
Hubbell Premise Wiring Products, Phone/Data/Multimedia Component, INFINeStation Modular Plate Frame, 1-Gang, Electric Ivory |
| Number of Gangs |
1 |
| Cover Type |
Modular Face Plate Frame |
| Features |
iStation |
| Color |
Electric Ivory |
| Net Weight |
0 lbs |
| Gross Weight |
0.05 lbs |
IMF1EI
Bryant Electric Electrical Box Covers