Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IMF2GY Bryant Electric Electrical Box Covers, PLATE, ISTATION,MODULE FRAME,2G,6U,GY
IMF2GY Bryant Electric Electrical Box Covers, PLATE, ISTATION,MODULE FRAME,2G,6U,GY
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
PLATE, ISTATION,MODULE FRAME,2G,6U,GY
Specifications
Specifications
| Manufacturer Part Number |
IMF2GY |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Electrical Box Covers |
| Description |
Hubbell Premise Wiring Products, Phone/Data/Multimedia Component, INFINeStation Modular Plate Frame, 2-Gang, Gray |
| Number of Gangs |
2 |
| Cover Type |
Modular Face Plate Frame |
| Features |
iStation |
| Color |
Gray |
| Net Weight |
0 lbs |
| Gross Weight |
0.05 lbs |
IMF2GY
Bryant Electric Electrical Box Covers