Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IMF2GY Hubbell Electrical Box Covers, PLATE, ISTATION,MODULE FRAME,2G,6U,
IMF2GY Hubbell Electrical Box Covers, PLATE, ISTATION,MODULE FRAME,2G,6U,
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
PLATE, ISTATION,MODULE FRAME,2G,6U,
Specifications
Specifications
| Manufacturer Part Number |
IMF2GY |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
PLATE, ISTATION,MODULE FRAME,2G,6U, GY |
| Composition |
Non-Metallic |
| Material |
Molded ABS |
| Number of Gangs |
2 |
| Cover Type |
Snap-On - Decorator |
| Cover Design |
Flat |
| Color |
Gray |
| Approvals |
CSA, UL |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |
IMF2GY
Hubbell Electrical Box Covers