Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IMFP2D2EI Hubbell Electrical Box Covers, PLATE,4G,2 DECO,2 ISTATION FRAME,3U,
MFG Item Number
IMFP2D2EI
IMFP2D2EI Hubbell Electrical Box Covers, PLATE,4G,2 DECO,2 ISTATION FRAME,3U,
MFG Item Number
IMFP2D2EI
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
PLATE,4G,2 DECO,2 ISTATION FRAME,3U,
Specifications
Specifications
| Manufacturer Part Number |
IMFP2D2EI |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
PLATE,4G,2 DECO,2 ISTATION FRAME,3U, EI |
| Composition |
Non-Metallic |
| Material |
Molded ABS |
| Number of Gangs |
2 |
| Cover Type |
Decorator |
| Cover Design |
Flat |
| Color |
Electric Ivory |
| Approvals |
CSA, UL |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.2 lbs |
IMFP2D2EI
Hubbell Electrical Box Covers