Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IMFP2OW Hubbell Electrical Box Covers, PLATE,2G,2 DECO,W/LABELS,OW
IMFP2OW Hubbell Electrical Box Covers, PLATE,2G,2 DECO,W/LABELS,OW
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
PLATE,2G,2 DECO,W/LABELS,OW
Specifications
Specifications
| Manufacturer Part Number |
IMFP2OW |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
PLATE,2G,2 DECO,W/LABELS,OW |
| Composition |
Non-Metallic |
| Material |
Molded ABS |
| Number of Gangs |
2 |
| Cover Type |
Decorator |
| Cover Design |
Flat |
| Color |
Office White |
| Approvals |
CSA, UL |
| Net Weight |
0.15 lbs |
| Gross Weight |
0.15 lbs |
IMFP2OW
Hubbell Electrical Box Covers