Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IMH110ST2OW Hubbell Jacks, ISTATION MOD,HDMI,110,SET,ACTIVE,2U,
MFG Item Number
IMH110ST2OW
IMH110ST2OW Hubbell Jacks, ISTATION MOD,HDMI,110,SET,ACTIVE,2U,
MFG Item Number
IMH110ST2OW
This item cannot be canceled or returned
Description
ISTATION MOD,HDMI,110,SET,ACTIVE,2U,
Specifications
Specifications
| Manufacturer Part Number |
IMH110ST2OW |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Jacks |
| Description |
ISTATION MOD,HDMI,110,SET,ACTIVE,2U, OW |
| Style |
UTP Extender |
| Color |
Office White |
| Features |
110-Style Termination, 5 VDC |
| Type |
HDMI 1080p |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.4 lbs |
IMH110ST2OW
Hubbell Jacks