Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Penn Union Terminal Blocks, IMLC Series
IMLC-350-3S
Penn Union Terminal Blocks, IMLC Series
Insulated Mechanical Connector
MFG Item Number
IMLC3503S
This item cannot be canceled or returned
Description
Terminal Blocks, IMLC Series
Insulated Mechanical Connector
- Heavy duty copper mechanical connectors:
- Wide conductor range: 500 kcmil ‑ 18 Sol.
- Rated for use with solid, stranded, Hypalon and DLO copper conductors, 600 Volt, 90 C Cold temperature rated to ‑40 C
- Copper alloy set screws for a lower resistance connection
- Supplied with removable access plugs over screw ports
- Pre‑insulated at factory with high dielectric strength plastisol
Specifications
Specifications
| Manufacturer Part Number |
IMLC3503S |
| Manufacturer |
Penn Union |
| Product Series |
IMLC |
| Family Series |
Penn Union Terminal Blocks, IMLC Series |
| Description |
Insulated Mechanical Connector |
| Number of Poles |
3 |
| Connection Type |
Screw Clamp |
| UL Voltage |
600 VAC |
| Wire Size Range |
4 AWG-350 MCM |
| Color |
Blue |
| Wire Entry Position |
Side |
| Approvals |
cULus |
| Net Weight |
1.115 lbs |
| Gross Weight |
1.115 lbs |
IMLC-350-3S
Penn Union Terminal Blocks, IMLC Series