IMLG Series Information
| Manufacturer Part Number | IMLGCH32CG5BU |
|---|---|
| Manufacturer | Appleton |
| Product Series | IMLG |
| Family Series | Appleton Light Fixtures, IMLG Series |
| Description | IMLGC2, 14K, CW, G, V, BU |
| Lamp Included | Yes |
| Voltage | 120-277 VAC, 170-300 VDC |
| Color Temperature | 5,000 °K |
| Style | Industrial |
| Material | Aluminum |
| Lens Material | Glass |
| Lamp Type | LED |
| Power | 115 W |
| Light Output | 16,400 |
| Hub Size | 3/4 " |
| Mounting | Ceiling |
| Guarded | No |
| Junction Box | No |
| Protection Rating | IP66, IP67 |
| Enclosed | Yes |
| Gasket Included | Yes |
| Marine Rated | Yes |
| Wet Locations | Yes |
| NEMA Rating | NEMA 3R, NEMA 4, NEMA 4X |
| Nominal Voltage | 120 VAC, 125 VDC, 208 VAC, 240 VAC, 250 VDC, 277 VAC |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |