IMLLED Series Information
| Manufacturer Part Number | IMLLED4G5BU |
|---|---|
| Manufacturer | Appleton |
| Product Series | IMLLED |
| Family Series | Appleton Light Fixtures, IMLLED Series |
| Description | Appleton Ordinary Location Lighting, Clear Glass Globe, General Purpose Lighting, Standard: cULus, Wattage: 120-277VAC, Amperage Rating: .41-.20 Amps, Lumens 5000, Power Sources: 120-277 VAC, Lamp Type: LED, Color: Painted Grey with 5700K CCT, Number of |
| Lamp Included | No |
| Voltage | 120-277 VAC, 170-300 VDC |
| Style | Industrial |
| Material | Aluminum |
| Lens Material | Glass |
| Lamp Type | LED |
| Power | 49.3 W, 48 W |
| Guarded | No |
| Junction Box | No |
| Protection Rating | IP66, IP67 |
| Enclosed | Yes |
| Gasket Included | Yes |
| Marine Rated | Yes |
| Wet Locations | Yes |
| NEMA Rating | NEMA 3R, NEMA 4, NEMA 4X |
| Nominal Voltage | 120 VAC, 125 VDC, 208 VAC, 240 VAC, 250 VDC, 277 VAC |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 6.84 lbs |