IMLLED w Batt Series Information
| Manufacturer Part Number | IMLLED4WP5BUH |
|---|---|
| Manufacturer | Appleton |
| Product Series | IMLLED w Batt |
| Family Series | Appleton Light Fixtures, IMLLED w Batt Series |
| Description | Imlled, 5K, W, P5Bu, H |
| Lamp Included | Yes |
| Ballast Type | Integrated |
| Voltage | 120-277 VAC |
| Color Temperature | 3,000 °K |
| Style | Industrial |
| Material | Aluminum |
| Lens Material | Polycarbonate |
| Lamp Type | LED |
| Power | 49 W |
| Light Output | 4,900 |
| Guarded | No |
| Junction Box | No |
| Protection Rating | IP66, IP67 |
| Enclosed | Yes |
| Gasket Included | Yes |
| Marine Rated | No |
| Wet Locations | Yes |
| NEMA Rating | NEMA 3R, NEMA 4, NEMA 4X |
| Nominal Voltage | 120 VAC, 208 VAC, 240 VAC, 277 VAC |
| Approvals | CSA, UL |
| Comments | Provides 90 minutes of backup emergency lighting, with up to 1400 lumens of illumination. |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |