IMLT102S-C
Panduit Cable Ties, StrongHold Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IMLT102S-C Panduit Cable Ties, StrongHold Series, StrongHold IMLT102S-C One Piece Locking

MFG Item Number
IMLT102S-C

IMLT102S-C Panduit Cable Ties, StrongHold Series, StrongHold IMLT102S-C One Piece Locking

MFG Item Number
IMLT102S-C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Cable Ties, StrongHold Series
Item #
IMLT102S-C
StrongHold IMLT102S-C One Piece Locking

StrongHold Series Information


Specifications

Specifications
Manufacturer Part Number IMLT102S-C
Manufacturer Panduit
Product Series StrongHold
Family Series Panduit Cable Ties, StrongHold Series
Description StrongHold IMLT102S-C Self-Locking Metal Ties offer contractors an economical metal cable tie option for commercial construction and general-purpose applications. They provide a strong, durable method for cable bundling and the self-locking head design
Length 14.3 "
Nominal Length 14 "
Thickness 0.1 "
Tensile Strength (lb) 125 lbs
Type Self Locking
Width 0.18 "
Material Stainless Steel
Environment Indoor, Outdoor
Color Chrome
Net Weight 0.889 lbs
Gross Weight 0.889 lbs