IMLT203H-L
Panduit Cable Ties, StrongHold Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IMLT203H-L

Panduit Cable Ties, StrongHold Series

IMLT203H-L

Panduit Cable Ties, StrongHold Series
Japan,MLT, I-Series,679mm,304SS,PK50
MFG Item Number
IMLT203H-L
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 250

Description

Cable Ties, StrongHold Series
Item #
IMLT203H-L
Japan,MLT, I-Series,679mm,304SS,PK50

StrongHold Series Information


Specifications

Specifications
Manufacturer Part Number IMLT203H-L
Manufacturer Panduit
Product Series StrongHold
Family Series Panduit Cable Ties, StrongHold Series
Description Japan,MLT, I-Series,679mm,304SS,PK50
Length 27.1 "
Nominal Length 27 "
Thickness 0.1 "
Tensile Strength (lb) 200 lbs
Type Self Locking
Width 0.41 "
Material Stainless Steel
Environment Indoor, Outdoor
Color Chrome
Net Weight 1.4285 lbs
Gross Weight 1.4285 lbs