IMLT203S-C6L
Panduit Cable Ties, StrongHold Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IMLT203S-C6L Panduit Cable Ties, StrongHold Series, StrongHold IMLT203S-C6L Standard SS Tie

MFG Item Number
IMLT203S-C6L

IMLT203S-C6L Panduit Cable Ties, StrongHold Series, StrongHold IMLT203S-C6L Standard SS Tie

MFG Item Number
IMLT203S-C6L
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Cable Ties, StrongHold Series
Item #
IMLT203S-C6L
StrongHold IMLT203S-C6L Standard SS Tie

StrongHold Series Information


Specifications

Specifications
Manufacturer Part Number IMLT203S-C6L
Manufacturer Panduit
Product Series StrongHold
Family Series Panduit Cable Ties, StrongHold Series
Description Stronghold IMLT Tie, 316L SS, Standard, 679mm 26.8, 0.25 mm 0.010 thick
Length 27.1 "
Nominal Length 27 "
Thickness 0.1 "
Tensile Strength (lb) 125 lbs
Type Self Locking
Width 0.41 "
Material Stainless Steel
Environment Indoor, Outdoor
Color Chrome
Net Weight 1.63 lbs
Gross Weight 1.63 lbs