Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IMLT25S-C6L

Panduit Cable Ties

IMLT25S-C6L

Panduit Cable Ties
Japan,MLT, I-Series,127mm,316L,PK100
MFG Item Number
IMLT25S-C6L
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Cable Ties, Series
Item #
IMLT25S-C6L
Japan,MLT, I-Series,127mm,316L,PK100

Series Information

Specifications

Specifications
Manufacturer Part Number IMLT25S-C6L
Manufacturer Panduit
Family Series Panduit Cable Ties
Description Stronghold IMLT Tie, 316L SS,Standard, 127mm 5.0, 0.25 mm 0.010 thick
Length 5 "
Nominal Length 5 "
Tensile Strength (lb) 125 lbs
Type General Purpose
Material Stainless Steel
Environment Indoor, Outdoor
Color Silver
Net Weight 0.439 lbs
Gross Weight 0.439 lbs