IMLT304S-Q
Panduit Cable Ties, StrongHold Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IMLT304S-Q Panduit Cable Ties, StrongHold Series, StrongHold IMLT304S-Q Standard SS Tie

MFG Item Number
IMLT304S-Q

IMLT304S-Q Panduit Cable Ties, StrongHold Series, StrongHold IMLT304S-Q Standard SS Tie

MFG Item Number
IMLT304S-Q
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 125

Description

Cable Ties, StrongHold Series
Item #
IMLT304S-Q
StrongHold IMLT304S-Q Standard SS Tie

StrongHold Series Information


Specifications

Specifications
Manufacturer Part Number IMLT304S-Q
Manufacturer Panduit
Product Series StrongHold
Family Series Panduit Cable Ties, StrongHold Series
Description Stronghold IMLT Tie, 304 SS, Standard, 998mm 39.3, 0.25 mm 0.010 thick
Length 36.9 "
Nominal Length 37 "
Thickness 0.1 "
Tensile Strength (lb) 125 lbs
Type Self Locking
Width 0.41 "
Material Stainless Steel
Environment Indoor, Outdoor
Color Chrome
Net Weight 1.16 lbs
Gross Weight 1.16 lbs