IMLT51H-L6L
Panduit Cable Ties, StrongHold Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IMLT51H-L6L Panduit Cable Ties, StrongHold Series, StrongHold IMLT51H-L6L Cable Tie, Natur

MFG Item Number
IMLT51H-L6L

IMLT51H-L6L Panduit Cable Ties, StrongHold Series, StrongHold IMLT51H-L6L Cable Tie, Natur

MFG Item Number
IMLT51H-L6L
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 250

Description

Cable Ties, StrongHold Series
Item #
IMLT51H-L6L
StrongHold IMLT51H-L6L Cable Tie, Natur

StrongHold Series Information


Specifications

Specifications
Manufacturer Part Number IMLT51H-L6L
Manufacturer Panduit
Product Series StrongHold
Family Series Panduit Cable Ties, StrongHold Series
Description StrongHold IMLT51H-L6L Self-Locking Metal Ties offer contractors an economical metal cable tie option for commercial construction and general-purpose applications. They provide a strong, durable method for cable bundling and the self-locking head design
Length 7.91 "
Nominal Length 8 "
Thickness 0.1 "
Tensile Strength (lb) 200 lbs
Type Self Locking
Width 0.31 "
Material Stainless Steel
Environment Indoor, Outdoor
Color Chrome
Net Weight 0.565 lbs
Gross Weight 0.565 lbs