IMLT69S-C6L
Panduit Cable Ties, StrongHold Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IMLT69S-C6L Panduit Cable Ties, StrongHold Series, StrongHold IMLT69S-C6L Standard SS Tie

MFG Item Number
IMLT69S-C6L

IMLT69S-C6L Panduit Cable Ties, StrongHold Series, StrongHold IMLT69S-C6L Standard SS Tie

MFG Item Number
IMLT69S-C6L
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Cable Ties, StrongHold Series
Item #
IMLT69S-C6L
StrongHold IMLT69S-C6L Standard SS Tie

StrongHold Series Information


Specifications

Specifications
Manufacturer Part Number IMLT69S-C6L
Manufacturer Panduit
Product Series StrongHold
Family Series Panduit Cable Ties, StrongHold Series
Description Stronghold IMLT Tie, 316L SS, Standard, 259mm 10.2, 0.25 mm 0.010 thick
Length 10.5 "
Nominal Length 10 "
Thickness 0.1 "
Tensile Strength (lb) 125 lbs
Type Self Locking
Width 0.41 "
Material Stainless Steel
Environment Indoor, Outdoor
Color Chrome
Net Weight 0.705 lbs
Gross Weight 0.705 lbs