IMLTFC203S-C6L
Panduit Cable Ties, StrongHold Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IMLTFC203S-C6L Panduit Cable Ties, StrongHold Series, StrongHold IMLTFC203S-C6L Cable Tie, Bl

MFG Item Number
IMLTFC203S-C6L

IMLTFC203S-C6L Panduit Cable Ties, StrongHold Series, StrongHold IMLTFC203S-C6L Cable Tie, Bl

MFG Item Number
IMLTFC203S-C6L
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Cable Ties, StrongHold Series
Item #
IMLTFC203S-C6L
StrongHold IMLTFC203S-C6L Cable Tie, Bl

StrongHold Series Information


Specifications

Specifications
Manufacturer Part Number IMLTFC203S-C6L
Manufacturer Panduit
Product Series StrongHold
Family Series Panduit Cable Ties, StrongHold Series
Description StrongHold IMLTFC203S-C6L Fully Coated Metal Locking Ties are suitable for a variety of environments, from general purpose applications all the way to chemical plants and refineries the StrongHold IMLTs are strong enough to withstand the most corrosive
Length 27.1 "
Nominal Length 27 "
Thickness 0.1 "
Tensile Strength (lb) 100 lbs
Type Self Locking
Width 0.41 "
Material Stainless Steel
Environment Indoor, Outdoor
Color Chrome
Net Weight 1.759 lbs
Gross Weight 1.759 lbs