IMLTFC69H-L6L
Panduit Cable Ties, StrongHold Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IMLTFC69H-L6L Panduit Cable Ties, StrongHold Series, StrongHold IMLTFC69H-L6L Fully Coated H

MFG Item Number
IMLTFC69H-L6L

IMLTFC69H-L6L Panduit Cable Ties, StrongHold Series, StrongHold IMLTFC69H-L6L Fully Coated H

MFG Item Number
IMLTFC69H-L6L
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Cable Ties, StrongHold Series
Item #
IMLTFC69H-L6L
StrongHold IMLTFC69H-L6L Fully Coated H

StrongHold Series Information


Specifications

Specifications
Manufacturer Part Number IMLTFC69H-L6L
Manufacturer Panduit
Product Series StrongHold
Family Series Panduit Cable Ties, StrongHold Series
Description Stronhold Fully Coated IMLT Tie, 316L SS, Heavy, 259mm 10.2, 0.25 mm 0.010 thick
Length 10.5 "
Nominal Length 10 "
Thickness 0.1 "
Tensile Strength (lb) 200 lbs
Type Self Locking
Width 0.41 "
Material Stainless Steel
Environment Indoor, Outdoor
Color Chrome
Net Weight 0.755 lbs
Gross Weight 0.755 lbs