IMM04-01BPSVU2K

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

IMM04-01BPSVU2K Sick Inductive Proximity, Inductive proximity sensors, IMM04-01B

MFG Item Number
1101614

IMM04-01BPSVU2K Sick Inductive Proximity, Inductive proximity sensors, IMM04-01B

MFG Item Number
1101614
Item Number
IMM04-01BPSVU2K
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
IMM04-01BPSVU2K
Inductive proximity sensors, IMM04-01B

Series Information

Specifications

Specifications
Manufacturer Part Number 1101614
Manufacturer Sick
Family Series Sick Inductive Proximity
Description Inductive proximity sensors, IMM, IMM04-01BPSVU2K, Housing: Short-body, Sensing range Sn: 1 mm, Installation type: Flush, Electrical wiring: DC 3-wire, Switching output: PNP, Output function: NO, Connection type: Cable, 3-wire, 2 m, Special features: Vi
Range 1 mm
Connection Type Cable
Cable Length 2 m
Output Type PNP
Number of Wires 3
Approvals CE, UR
Net Weight 0 lbs
Gross Weight 0 lbs