Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IMM05-1B5PSVT0S Sick Inductive Proximity, Inductive proximity sensors, IMM05-1B5
IMM05-1B5PSVT0S Sick Inductive Proximity, Inductive proximity sensors, IMM05-1B5
Item Number
IMM05-1B5PSVT0S
This item cannot be canceled or returned
Description
Inductive Proximity, Series
Inductive proximity sensors, IMM05-1B5
Specifications
Specifications
| Manufacturer Part Number |
1101611 |
| Manufacturer |
Sick |
| Family Series |
Sick Inductive Proximity |
| Description |
Inductive proximity sensors, IMM, IMM05-1B5PSVT0S, Housing: Standard design, Sensing range Sn: 1.5 mm, Installation type: Flush, Electrical wiring: DC 3-wire, Switching output: PNP, Output function: NO, Connection type: Connector M8, 3-pin, Special feat |
| Range |
1.5 mm |
| Connection Type |
3 Pin M8 Connector |
| Output Type |
PNP |
| Number of Wires |
3 |
| Approvals |
CE, UR |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
IMM05-1B5PSVT0S
Sick Inductive Proximity